Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 3100B3X1/16C-100 Trim Seal Aluminium Clip 0.23 Inch Width 100 Feet | AA2BQX 10D016

TRIM LOK INC 3100B3X1/16C-100 Trim Seal Aluminium Clip 0.23 Inch Width 100 Feet

Item: AA2BQX Model: 3100B3X1/16C-100Cross Ref: 10D016
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€398.91
10% off
€359.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 3/8"
Bulb Location Bottom
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Fits Edge 0.062"
For Material Thickness - Maximum 1/16"
Hardness 85A
Includes Bulb Bulb Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 3/8"
Leg Length 9/16"
Length 100 ft.
Material EPDM Closed Cell Sponge
Max. Temp. 150°F
Min. Temp. -20°F
Mounting Type Adhesive
Number Of Bulbs 1
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Outer Material PVC
Overall Height 0.937"
Overall Length 100 ft.
Overall Width 3/8"
Product Type Trim Seal
Profile Shape Top Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Top Bulb Vinyl Grip
Texture Pebble
Trim Width 7/32"
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016935050
Country of OriginUS

Product Variants

ProductModelBulb Dia.Fits EdgeOverall HeightLeg LengthOverall WidthStyleMaterialColorPrice
TRIM LOK INC 5M062B3X1/64A-25 Trim Seal Aluminium Clip 0.19 Inch Width 25 Feet | AA2BPH 10C973 5M062B3X1/64A-251/5"0.016"3/8"3/8"0.385"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/32A-25 Trim Seal Aluminium Clip 0.2 Inch Width 25 Feet | AA2BPJ 10C975 5M062B3X1/32A-251/5"0.031"3/8"3/8"0.401"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPK 10C977 5M062B3X1/16A-251/5"0.062"3/8"3/8"0.432"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€94.05
TRIM LOK INC 5M062B3X1/16C-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPL 10C978 5M062B3X1/16C-251/5"0.062"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€84.93
TRIM LOK INC 5M062B3X3/32A-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPM 10C979 5M062B3X3/32A-251/5"0.094"3/8"3/8"0.463"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X3/32C-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPN 10C980 5M062B3X3/32C-251/5"0.094"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/64A-100 Trim Seal Aluminium Clip 0.19 Inch Width 100 Feet | AA2BPP 10C981 5M062B3X1/64A-1001/5"0.016"3/8"3/8"0.385"-EPDM Closed Cell SpongeBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 3100B3X1/16C-100 Trim Seal Aluminium Clip 0.23 Inch Width 100 Feet
€398.91 /unit