Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 3100B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BQC 10C997

TRIM LOK INC 3100B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet

Item: AA2BQC Model: 3100B3X1/16A-25Cross Ref: 10C997
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.14
5% off
€93.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 3/8"
Bulb Location Opposite Side
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Fits Edge 0.062"
For Material Thickness - Maximum 1/16"
Hardness 85A
Includes Bulb Bulb Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 3/8"
Inside Radius 1 1/2"
Leg Length 9/16"
Length 25 ft.
Material EPDM Closed Cell Sponge
Max. Temp. 150°F
Min. Temp. -20°F
Mounting Type Adhesive
Number Of Bulbs 1
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Outer Material PVC
Overall Height 0.562"
Overall Length 25 ft.
Overall Width 0.607"
Product Type Trim Seal
Profile Shape Side Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Texture Pebble
Trim Width 7/32"
standard UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016935050
Country of OriginUS

Product Variants

ProductModelBulb Dia.Fits EdgeOverall HeightLeg LengthOverall WidthStyleMaterialColorPrice
TRIM LOK INC 5M062B3X1/64A-25 Trim Seal Aluminium Clip 0.19 Inch Width 25 Feet | AA2BPH 10C973 5M062B3X1/64A-251/5"0.016"3/8"3/8"0.385"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/32A-25 Trim Seal Aluminium Clip 0.2 Inch Width 25 Feet | AA2BPJ 10C975 5M062B3X1/32A-251/5"0.031"3/8"3/8"0.401"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPK 10C977 5M062B3X1/16A-251/5"0.062"3/8"3/8"0.432"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€94.05
TRIM LOK INC 5M062B3X1/16C-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPL 10C978 5M062B3X1/16C-251/5"0.062"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€84.93
TRIM LOK INC 5M062B3X3/32A-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPM 10C979 5M062B3X3/32A-251/5"0.094"3/8"3/8"0.463"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X3/32C-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPN 10C980 5M062B3X3/32C-251/5"0.094"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/64A-100 Trim Seal Aluminium Clip 0.19 Inch Width 100 Feet | AA2BPP 10C981 5M062B3X1/64A-1001/5"0.016"3/8"3/8"0.385"-EPDM Closed Cell SpongeBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 3100B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet
€98.14 /unit