Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 10E709 Filter Sweeper Filter | AA2DVA

TOUGH GUY 10E709 Filter Sweeper Filter

Item: AA2DVA Model: 10E709
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.16
10% off
€87.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter
Filter Type Sweeper Filter
For Use With Ipc Eagle Model 464 & 664, Tennant Model 3610
Product Type Cartridge Filter
Type Tennant Model 3610

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)7.37
Ship length (cm)30.99
Ship width (cm)14.73
HS code8421990080
Country of OriginCN

Product Variants

ProductModelFilter TypeHeightFor Vacuum TypeTypePkg. Qty.Price
TOUGH GUY 10E706 Filter Exhaust Filter - Pack Of 10 | AA2DUX 10E706Exhaust Filter1/8"Upright Vacuum-10€82.36
TOUGH GUY 10E708 Filter Exhaust Filter - Pack Of 10 | AA2DUZ 10E708Exhaust Filter1/8"Upright Vacuum-10€43.62
TOUGH GUY 10E711 Filter Exhaust Filter - Pack Of 10 | AA2DVC 10E711Exhaust Filter1/4"Upright Vacuum-10€21.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10E709 Filter Sweeper Filter
€97.16 /unit