Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 10E707 Filter Floor Scrubber Filter | AA2DUY

TOUGH GUY 10E707 Filter Floor Scrubber Filter

Item: AA2DUY Model: 10E707
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.11
10% off
€40.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter
Compatible With Manufacturer Model Number 7080, 7100, 7300
Display Qty 1
Filter Type Floor Scrubber Filter
Product Type Floor Scrubber Filter

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)15.24
HS code8421990080
Country of OriginCN

Product Variants

ProductModelFilter TypePrice
TOUGH GUY 10E704 Filter Floor Scrubber Filter | AA2DUV 10E704Floor Scrubber Filter€33.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10E707 Filter Floor Scrubber Filter
€45.11 /unit