Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 10E706 Filter Exhaust Filter - Pack Of 10 | AA2DUX

TOUGH GUY 10E706 Filter Exhaust Filter

Item: AA2DUX Model: 10E706
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.36
10% off
€74.12 /pkg. of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter
Filter Material Foam
Filter Pickup Type Dry
Filter Product Grouping Sleeve Filter
Filter Reusability Non-Reusable
Filter Type Exhaust Filter
Filtration Type Standard
Fits Vacuum Brand Windsor
Fits Vacuum Models 86141450, Sensor Xp 5143
For Vacuum Type Upright Vacuum
Height 1/8"
Length 3 3/4"
Width/diameter 2 3/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.86
Ship length (cm)10.67
Ship width (cm)8.38
HS code8421990080
Country of OriginCN

Product Variants

ProductModelFilter TypeHeightFor Vacuum TypeTypePkg. Qty.Price
TOUGH GUY 10E708 Filter Exhaust Filter - Pack Of 10 | AA2DUZ 10E708Exhaust Filter1/8"Upright Vacuum-10€43.62
TOUGH GUY 10E709 Filter Sweeper Filter | AA2DVA 10E709Sweeper Filter--Tennant Model 36101€97.16
TOUGH GUY 10E711 Filter Exhaust Filter - Pack Of 10 | AA2DVC 10E711Exhaust Filter1/4"Upright Vacuum-10€21.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10E706 Filter Exhaust Filter
€82.36 /pack