Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 10E704 Filter Floor Scrubber Filter | AA2DUV

TOUGH GUY 10E704 Filter Floor Scrubber Filter

Item: AA2DUV Model: 10E704
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.85
10% off
€30.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter
Compatible With Manufacturer Model Number 5680, 5700, 9006751-G, 9006752-G, 9006753-G, 9006754-G
Display Qty 1
Filter Type Floor Scrubber Filter
Product Type Floor Scrubber Filter

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.83
Ship length (cm)16
Ship width (cm)11.43
HS code8421990080
Country of OriginCN

Product Variants

ProductModelFilter TypePrice
TOUGH GUY 10E707 Filter Floor Scrubber Filter | AA2DUY 10E707Floor Scrubber Filter€45.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10E704 Filter Floor Scrubber Filter
€33.85 /unit