Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 10E086 Filter Bag 2-ply - Pack Of 12 | AA2CYC

TOUGH GUY 10E086 Filter Bag 2-ply

Item: AA2CYC Model: 10E086
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.06
10% off
€80.15 /pkg. of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter Bag
Bag Filtration Type Standard
Bag Material Paper
Bag Pickup Type Dry
Bag Reusability Non Reusable
Efficiency Micro Filtration
Filter Efficiency up to 99% @ 0.3 µms
Filter Type Paper Bag
Fits Vacuum Brand Minuteman
Fits Vacuum Models C80115-01, C80215-01, C80355-04, C80355-05, C81015-01, C81415-01, C81455-01, C81455-03, C81455-05, C82015-01, C82915-06, C82917-00, C83015-01, C83905-01, C83905-03, C83905-05, C83905-16, C83905-55, C87155-01, C87255-01, C87515-05, C87515-06, C87555-01, Minuteman Models C82915-05
For Vacuum Type Critical Area Vacuum
Height 1/2"
Length 22 1/2"
Ply Count 1
Width 16"
Width/diameter 14 3/4"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)5.84
Ship length (cm)38.1
Ship width (cm)33.02
HS code4819400040
Country of OriginCN

Product Variants

ProductModelPly CountBag ReusabilityFilter TypeMaterialBag MaterialEfficiencyFor Vacuum TypeBag Pickup TypePkg. Qty.Price
TOUGH GUY 10E080 Bag Sms Cloth 11 Inch Non-reusable | AA2CXW 10E0804ReusableCloth FilterClothCloth-Critical Area VacuumDry1€56.06
TOUGH GUY 10E081 Bag Sms Cloth 17 Inch Non-reusable | AA2CXX 10E0814ReusableCloth FilterClothClothEveryday UseCritical Area VacuumDry1€70.70
TOUGH GUY 10E085 Filter Bag 2-ply - Pack Of 10 | AA2CYB 10E0851Non ReusableDisposablePaperPaperMicro FiltrationCritical Area VacuumDry10€62.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10E086 Filter Bag 2-ply
€89.06 /pack