Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 10D449 Wire Brush Rows 3x20 Brass | AA2CAX

TOUGH GUY 10D449 Wire Brush Rows 3x20 Brass

Item: AA2CAX Model: 10D449
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.93
10% off
€5.34 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Brush
Bristle Color Brass
Bristle Firmness Stiff
Bristle Length 1/2"
Bristle Material Brass
Brush Length 1 1/2"
Cleaning Brush Type Wire Scratch Brush
Color Coding System No
Display Qty 1
For Material Type Die Cast
Grip Material Plastic
Handle Length 5 3/4"
Handle Material Plastic
Handle Style Curved
Head Length 1 1/2"
Number Of Rows 3 x 20
Number Of Rows/columns 3 x 7
Overall Length 7 1/4"
Trim Length 1 1/2"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.84
Ship length (cm)21.08
Ship width (cm)5.84
HS code9603908050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10D449 Wire Brush Rows 3x20 Brass
€5.93 /unit