TENNSCO ZMS-3612 Additional Shelf Level 36 x 12 Steel | AD4XXH 44P869

TENNSCO ZMS-3612 Additional Shelf Level 36 x 12 Steel

Item: AD4XXH Model: ZMS-3612Cross Ref: 44P869
In Stock

Get it by Thursday, Nov 20

€35.21
10% off
€31.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Additional Shelf Level
Color Gray
Decking Steel
Decking Finish Powder Coated
Decking Gauge 22 ga.
Decking Material Steel
Depth 12"
Finish - Shelving And Racks Powder Coated
For Use With Boltless Shelving
Frame Finish Powder Coated
Frame Material Steel
Green Certification Or Other Recognition SCS Indoor Advantage Certified
Includes (4) Shelf Clips
Load Capacity 750 lbs.
Material Steel
No. Of Shelves 1
Number Of Shelves 1
Overall Depth 12"
Overall Dimension 36" x 12"
Overall Height 1 5/16"
Overall Width 36"
Product Type Shelf
Shelf Capacity 750 lbs.
Shelf Configuration Single Straight
Shelf Style Single Straight
Width 36"

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)25.4
Ship length (cm)96.52
Ship width (cm)96.52
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDepthFinishShelf CapacityColorNumber Of ShelvesDecking MaterialFrame MaterialShelf StylePrice
TENNSCO ZMS-3615 Additional Shelf Level 36 x 15 Steel | AD4XXJ 44P870 ZMS-361515"-750 lbs.Gray1SteelSteelSingle Straight€43.68
TENNSCO ZMS-3618 Additional Shelf Level 36 x 18 Steel | AD4XXK 44P871 ZMS-361818"-750 lbs.Gray1SteelSteelSingle Straight€42.63
TENNSCO ZMS-3624 Additional Shelf Level 36 x 24 Steel | AD4XXL 44P872 ZMS-362424"Powder Coat700 lbs.Gray1SteelSteelSingle Straight€53.06
TENNSCO ZMS-3630 Additional Shelf Level 36 x 30 Steel | AD4XXM 44P873 ZMS-363030"Powder Coat600 lbs.Gray1SteelSteelSingle Straight€72.08
TENNSCO ZMS-4212 Additional Shelf Level 42 x 12 Steel | AD4XXN 44P874 ZMS-421212"Powder Coat600 lbs.Gray1SteelSteelSingle Straight€43.02
TENNSCO ZMS-4215 Additional Shelf Level 42 x 15 Steel | AD4XXP 44P875 ZMS-421515"Powder Coat600 lbs.Gray1SteelSteelSingle Straight€48.48
TENNSCO ZMS-4218 Additional Shelf Level 42 x 18 Steel | AD4XXQ 44P876 ZMS-421818"Electro Coat600 lbs.Gray1SteelSteelSingle Straight€50.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZMS-3612 Additional Shelf Level 36 x 12 Steel
€35.21 /unit