TENNSCO ZLES-9618D Additional Shelf Level 96 x 18 Particleboard | AD4XFD 44P517

TENNSCO ZLES-9618D Additional Shelf Level 96 x 18 Particleboard

Item: AD4XFD Model: ZLES-9618DCross Ref: 44P517
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€159.48
10% off
€143.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Additional Shelf Level
Color Gray
Decking Particleboard
Decking Finish Unfinished
Decking Material Particleboard
Depth 18"
Finish Electro Coat
For Use With Boltless Shelving
Frame Finish Zinc Plated
Frame Material Steel
Includes (4) Beams
Item - Boltless Shelving Accessories Shelf
Load Capacity 1250 lbs.
Material Steel
No. Of Shelves 1
Number Of Shelves 1
Overall Depth 18"
Overall Dimension 96" x 18"
Overall Height 3 1/4"
Overall Width 96"
Product Type Shelf
Shelf Capacity 1250 lbs.
Shelf Configuration Single Straight

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403608081
Country of OriginUS

Product Variants

ProductModelDepthShelf CapacityDeckingDecking MaterialFinishNumber Of ShelvesColorMaterialPrice
TENNSCO ZLES-4218 Additional Shelf Level 42 x 18 No Deck | AD4XBW 44P440 ZLES-421818"22500 lbs.None-Electro Coat1GraySteel€48.25
TENNSCO ZLES-4224 Additional Shelf Level 42 x 24 No Deck | AD4XBX 44P441 ZLES-422424"2250 lbs.None-Electro Coat1GraySteel€52.21
TENNSCO ZLES-4230 Additional Shelf Level 42 x 30 No Deck | AD4XBY 44P442 ZLES-423030"2500 lbs.None-Electro Coat1GraySteel€57.46
TENNSCO ZLES-4236 Additional Shelf Level 42 x 36 No Deck | AD4XBZ 44P443 ZLES-423636"2500 lbs.None-Electro Coat1GraySteel€61.87
TENNSCO ZLES-4242 Additional Shelf Level 42 x 42 No Deck | AD4XCA 44P444 ZLES-424242"2250 lbs.None-Electro Coat1GraySteel€70.03
TENNSCO ZLES-4818 Additional Shelf Level 48 x 18 No Deck | AD4XCB 44P445 ZLES-481818"2250 lbs.None-Electro Coat1GraySteel€53.32
TENNSCO ZLES-4830 Additional Shelf Level 48 x 30 No Deck | AD4XCC 44P446 ZLES-483030"2250 lbs.None-Electro Coat1GraySteel€60.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLES-9618D Additional Shelf Level 96 x 18 Particleboard
€159.48 /unit