TENNSCO ZLCS-6036W Additional Shelf Level 60 x 36 Wire Deck | AD4XFV 44P532

TENNSCO ZLCS-6036W Additional Shelf Level 60 x 36 Wire Deck

Item: AD4XFV Model: ZLCS-6036WCross Ref: 44P532
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€216.39
10% off
€194.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Additional Shelf Level
Color Gray
Decking Wire
Decking Finish Zinc Plated
Decking Gauge 5 ga.
Decking Material Steel
Decking Style Wire
Finish Electro Coat
For Use With Boltless Shelving
Frame Finish Zinc Plated
Frame Material Steel
Green Certification Or Other Recognition SCS Indoor Advantage Certified
Includes (4) Beams
Item - Boltless Shelving Accessories Shelf
Load Capacity 2250 lbs.
No. Of Shelves 1
Number Of Shelves 1
Overall Depth 36"
Overall Dimension 60" x 36"
Overall Height 4 9/16"
Overall Width 60"
Product Type Shelf
Shelf Capacity 2250 lbs.
Shelf Configuration Single Straight
Shelf Style Single Straight
Width 60"

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)35.56
Ship length (cm)91.44
Ship width (cm)182.88
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDepthDeckingShelf CapacityDecking MaterialDecking GaugeBeam CapacityFinishNumber Of ShelvesPrice
TENNSCO ZLCS-4218 Additional Shelf Level 42 x 18 No Deck | AD4XAT 44P414 ZLCS-421818"None2500 lbs.---Electro Coat1€61.87
TENNSCO ZLCS-4224 Additional Shelf Level 42 x 24 No Deck | AD4XAU 44P415 ZLCS-422424"None2500 lbs.---Electro Coat1€66.14
TENNSCO ZLCS-4230 Additional Shelf Level 42 x 30 No Deck | AD4XAV 44P416 ZLCS-423030"None2500 lbs.---Electro Coat1€71.37
TENNSCO ZLCS-4236 Additional Shelf Level 42 x 36 No Deck | AD4XAW 44P417 ZLCS-423636"None2500 lbs.---Electro Coat1€76.97
TENNSCO ZLCS-4242 Additional Shelf Level 42 x 42 No Deck | AD4XAX 44P418 ZLCS-424242"None2500 lbs.---Electro Coat1€83.52
TENNSCO ZLCS-4818 Additional Shelf Level 48 x 18 No Deck | AD4XAY 44P419 ZLCS-481818"None2500 lbs.---Electro Coat1€61.87
TENNSCO ZLCS-4830 Additional Shelf Level 48 x 30 No Deck | AD4XAZ 44P420 ZLCS-483030"None2500 lbs.---Electro Coat1€70.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLCS-6036W Additional Shelf Level 60 x 36 Wire Deck
€216.39 /unit