TENNSCO ZB7-7215A-5D Boltless Shelving 72 x 15 Particleboard | AD4YCW 44P997

TENNSCO ZB7-7215A-5D Boltless Shelving 72 x 15 Particleboard

Item: AD4YCW Model: ZB7-7215A-5DCross Ref: 44P997
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€480.36
10% off
€432.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Boltless Shelving Add-On Unit
Adjustability Adjustable
Beam Capacity 600 lbs.
Beam Profile Z Beam
Color Gray
Decking Gauge 11 ga.
Decking Material Particleboard
Depth 15"
Duty Rating Medium Duty
Finish Powder Coated
Finish - Shelving And Racks Electro Coat
Frame Material Steel
Height 84"
Includes (2) Posts, (20) Beams
Includes Decking Yes
Increments 1 1/2"
Load Capacity Per Shelf 600 lbs.
Material Steel
Max. Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 In.
No. Of Shelves 5
Number Of Shelves 5
Overall Depth 15"
Overall Height 84"
Overall Hxwxd 84" x 72" x 15"
Overall Width 72"
Post Gauge 16 ga.
Shelf Adjustment Increments 1 1/2"
Shelf Adjustments 1 1/2"
Shelf Configuration Single Straight
Shelf Style Single Straight
Shelving Configuration Add-On
Shelving Frame Material Steel
Side Panel Style Open
Width 72"
Maximum Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 in.

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403608081
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesColorOverall WidthDecking MaterialOverall DepthBeam CapacityFinishShelf AdjustmentsPrice
TENNSCO ZLC7-4218A-3 Boltless Shelving Add-on 42 x 18 3 Shelf | AD4WKZ 44P094 ZLC7-4218A-33Gray42"None18"2500 lbs.Powder Coated1 1/2"€205.84
RFQ
TENNSCO ZLC7-4224A-3 Boltless Shelving Add-on 42 x 24 3 Shelf | AD4WLB 44P096 ZLC7-4224A-33Gray42"None24"2500 lbs.Powder Coated1 1/2"€216.46
RFQ
TENNSCO ZLC7-4230A-3 Boltless Shelving Add-on 42 x 30 3 Shelf | AD4WLD 44P098 ZLC7-4230A-33Gray42"None30"2500 lbs.Powder Coated1 1/2"€229.22
RFQ
TENNSCO ZLC7-4236A-3 Boltless Shelving Add-on 42 x 36 3 Shelf | AD4WLF 44P101 ZLC7-4236A-33Gray42"None36"2500 lbs.Powder Coated1 1/2"€240.91
RFQ
TENNSCO ZLC7-4242A-3 Boltless Shelving Add-on 42 x 42 3 Shelf | AD4WLH 44P103 ZLC7-4242A-33Gray42"None42"2500 lbs.Powder Coated1 1/2"€254.20
RFQ
TENNSCO ZLC7-4818A-3 Boltless Shelving Add-on 48 x 18 3 Shelf | AD4WLK 44P105 ZLC7-4818A-33Gray48"None18"2500 lbs.Powder Coated1 1/2"€201.94
RFQ
TENNSCO ZLC7-4830A-3 Boltless Shelving Add-on 48 x 30 3 Shelf | AD4WLM 44P107 ZLC7-4830A-33Gray48"None30"2500 lbs.Powder Coated1 1/2"€225.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZB7-7215A-5D Boltless Shelving 72 x 15 Particleboard
€480.36 /unit