TENNSCO ZB7-7212S-5 Boltless Shelving Starter 72 x 12 5 Shelf | AD4YAL 44P942

TENNSCO ZB7-7212S-5 Boltless Shelving Starter 72 x 12 5 Shelf

Item: AD4YAL Model: ZB7-7212S-5Cross Ref: 44P942
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€274.73
10% off
€247.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Boltless Shelving, Starter
Adjustability Adjustable
Beam Capacity 600 lbs.
Beam Profile Z Beam
Color Gray
Decking Gauge 11 ga.
Decking Material None
Depth 12"
Duty Rating Medium Duty
Finish Powder Coated
Finish - Shelving And Racks Electro Coat
Frame Material Steel
Green Certification Or Other Recognition SCS Indoor Advantage Certified
Height 84"
Includes (20) Beams, (4) Posts
Includes Decking No
Increments 1 1/2"
Intermediatesidepanel Open Starter
Load Capacity Per Shelf 600 lbs.
Material Steel
Max. Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 In.
No. Of Shelves 5
Number Of Shelves 5
Overall Depth 12"
Overall Height 84"
Overall Hxwxd 84" x 72" x 12"
Overall Width 72"
Post Gauge 14 ga.
Shelf Adjustment Increments 1 1/2"
Shelf Adjustments 1 1/2"
Shelf Configuration Single Straight
Shelf Style Single Straight
Shelving Configuration Starter
Shelving Frame Material Steel
Side Panel Open
Side Panel Style Open
Type Starter
Width 72"
Maximum Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 in.

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)25.4
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403908041
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesColorDecking MaterialOverall WidthOverall HeightOverall DepthFinishBeam CapacityPrice
TENNSCO ZLE7-7224S-3 Boltless Shelving Starter 72 x 24 3 Shelf | AC6VMQ 36K242 ZLE7-7224S-33GrayNone72"84"24"Powder Coated1750 lbs.€237.35
RFQ
TENNSCO ZLE5-7224S-3D Boltless Shelving Starter 72 x 24 3 Shelf | AC6VMR 36K302 ZLE5-7224S-3D3GrayParticleboard72"60"24"Powder Coated1750 lbs.€363.28
RFQ
TENNSCO ZLC7-9624S-3D Boltless Shelving Starter 96 x 24 3 Shelf | AC6VMT 36K314 ZLC7-9624S-3D3GrayParticleboard96"84"24"Powder Coated1600 lbs.€537.79
RFQ
TENNSCO ZLC7-4848S-3W Boltless Shelving Starter 48 x 48 3 Shelf | AC6VMU 36K330 ZLC7-4848S-3W3GraySteel48"84"48"Powder Coated2500 lbs.€537.43
RFQ
TENNSCO ZLE5-4824S-3W Boltless Shelving Starter 48 x 24 3 Shelf | AC6VMV 36K332 ZLE5-4824S-3W3GraySteel48"60"24"Powder Coated2250 lbs.€298.15
RFQ
TENNSCO ZLC7-9624S-3W Boltless Shelving Starter 96 x 24 3 Shelf | AC6VMW 36K358 ZLC7-9624S-3W3GraySteel96"84"24"Powder Coated1600 lbs.€615.43
RFQ
TENNSCO ZB7-3618S-5D Boltless Shelving Starter 36 x 18 5 Shelf | AC6VMX 36K420 ZB7-3618S-5D5GrayParticleboard36"84"18"Powder Coated1000 lbs.€253.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZB7-7212S-5 Boltless Shelving Starter 72 x 12 5 Shelf
€274.73 /unit