TENNSCO ZAES-4218D Additional Shelf Level 42 x 18 Particleboard | AD4XWX 44P859

TENNSCO ZAES-4218D Additional Shelf Level 42 x 18 Particleboard

Item: AD4XWX Model: ZAES-4218DCross Ref: 44P859
In Stock

Get it by Tuesday, Nov 18

€35.56
10% off
€32.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Additional Shelf Level
Color Gray
Decking Particleboard
Decking Finish Unfinished
Decking Material Particleboard
Depth 18"
Finish Electro Coat
Finish - Shelving And Racks Electro Coat
For Use With Boltless Shelving
Frame Finish Zinc Plated
Frame Material Steel
Includes (2) Beams
Load Capacity 550 lbs.
Material Steel
No. Of Shelves 1
Number Of Shelves 1
Overall Depth 18"
Overall Dimension 42" x 18"
Overall Height 1 1/8"
Overall Width 42"
Product Type Shelf
Shelf Capacity 550 lbs.
Shelf Configuration Single Straight
Width 42"

Shipping Info:

Ship weight (kg) 7.695
Ship height (cm)35.56
Ship length (cm)101.6
Ship width (cm)127
HS code9403608081
Country of OriginUS

Product Variants

ProductModelDepthDeckingShelf CapacityDecking MaterialBeam CapacityFinishNumber Of ShelvesColorPrice
TENNSCO ZAES-3630 Additional Shelf Level 36 x 30 No Deck | AD4XWF 44P844 ZAES-363030"None600 lbs.--Electro Coat1Gray€29.65
TENNSCO ZAES-3636 Additional Shelf Level 36 x 36 No Deck | AD4XWG 44P845 ZAES-363636"None600 lbs.--Electro Coat1Gray€32.64
TENNSCO ZAES-4212 Additional Shelf Level 42 x 12 No Deck | AD4XWH 44P846 ZAES-421212"None550 lbs.--Electro Coat1Gray€16.19
TENNSCO ZAES-4230 Additional Shelf Level 42 x 30 No Deck | AD4XWJ 44P847 ZAES-423030"None550 lbs.--Electro Coat1Gray€31.49
TENNSCO ZAES-4236 Additional Shelf Level 42 x 36 No Deck | AD4XWK 44P848 ZAES-423636"None550 lbs.--Electro Coat1Gray€34.57
TENNSCO ZAES-4830 Additional Shelf Level 48 x 30 No Deck | AD4XWL 44P849 ZAES-483030"None500 lbs.--Electro Coat1Gray€34.56
TENNSCO ZAES-4836 Additional Shelf Level 48 x 36 No Deck | AD4XWM 44P850 ZAES-483636"None500 lbs.--Electro Coat1Gray€36.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZAES-4218D Additional Shelf Level 42 x 18 Particleboard
€35.56 /unit