TENNSCO ZAES-4215W Additional Shelf Level 42 x 15 Wire Deck | AD4XYG 44P891

TENNSCO ZAES-4215W Additional Shelf Level 42 x 15 Wire Deck

Item: AD4XYG Model: ZAES-4215WCross Ref: 44P891
Limited Availability

Get it by Thursday, Nov 20

Request a Quote

Payment

Delivery

Product Specifications:

Item Additional Shelf Level
Color Gray
Decking Wire
Decking Finish Zinc Plated
Decking Gauge 5 ga.
Decking Material Steel
Depth 15"
Finish Electro Coat
Frame Finish Zinc Plated
Frame Material Steel
Green Certification Or Other Recognition SCS Indoor Advantage Certified
Includes (2) Beams
Load Capacity 550 lbs.
Material Steel
Number Of Shelves 1
Overall Depth 15"
Overall Height 1 1/8"
Overall Width 42"
Product Type Shelf
Shelf Capacity 550 lbs.
Shelf Configuration Single Straight
Width 42"

Shipping Info:

Ship weight (kg) 4.49
Ship height (cm)35.56
Ship length (cm)101.6
Ship width (cm)127
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDepthDeckingShelf CapacityDecking MaterialBeam CapacityFinishNumber Of ShelvesColorPrice
TENNSCO ZAES-3630 Additional Shelf Level 36 x 30 No Deck | AD4XWF 44P844 ZAES-363030"None600 lbs.--Electro Coat1Gray€29.65
TENNSCO ZAES-3636 Additional Shelf Level 36 x 36 No Deck | AD4XWG 44P845 ZAES-363636"None600 lbs.--Electro Coat1Gray€32.64
TENNSCO ZAES-4212 Additional Shelf Level 42 x 12 No Deck | AD4XWH 44P846 ZAES-421212"None550 lbs.--Electro Coat1Gray€16.19
TENNSCO ZAES-4230 Additional Shelf Level 42 x 30 No Deck | AD4XWJ 44P847 ZAES-423030"None550 lbs.--Electro Coat1Gray€31.49
TENNSCO ZAES-4236 Additional Shelf Level 42 x 36 No Deck | AD4XWK 44P848 ZAES-423636"None550 lbs.--Electro Coat1Gray€34.57
TENNSCO ZAES-4830 Additional Shelf Level 48 x 30 No Deck | AD4XWL 44P849 ZAES-483030"None500 lbs.--Electro Coat1Gray€34.56
TENNSCO ZAES-4836 Additional Shelf Level 48 x 36 No Deck | AD4XWM 44P850 ZAES-483636"None500 lbs.--Electro Coat1Gray€36.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZAES-4215W Additional Shelf Level 42 x 15 Wire Deck