TENNSCO ZA7-4824S-5W Boltless Shelving Starter 48 x 24 Wire | AD4XRR 44P761

TENNSCO ZA7-4824S-5W Boltless Shelving Starter 48 x 24 Wire

Item: AD4XRR Model: ZA7-4824S-5WCross Ref: 44P761
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€369.68
10% off
€332.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Boltless Shelving, Starter
Adjustability Adjustable
Assembled Unassembled
Beam Capacity 500 lbs.
Beam Profile Low Profile
Color Gray
Decking Gauge 14 ga.
Decking Material Steel
Decking Type Wire
Depth 24"
Duty Rating Light Duty
Finish Powder Coated
Finish - Shelving And Racks Electro Coat
Frame Material Steel
Green Certification Or Other Recognition SCS Indoor Advantage Certified
Height 84"
Includes (10) Beams, (4) Posts
Includes Decking Yes
Increments 1 1/2"
Intermediatesidepanel Open Starter
Load Capacity Per Shelf 500 lbs.
Max. Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 In.
No. Of Shelves 5
Number Of Shelves 5
Overall Depth 24"
Overall Height 84"
Overall Hxwxd 84" x 48" x 24"
Overall Width 48"
Post Gauge 14 ga.
Shelf Adjustment Increments 1 1/2"
Shelf Adjustments 1 1/2"
Shelf Configuration Single Straight
Shelf Style Single Straight
Shelving Configuration Starter
Shelving Frame Material Steel
Side Panel Open
Side Panel Style Open
Type Starter
Width 48"
Maximum Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 in.

Shipping Info:

Ship weight (kg) 46.35
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDecking MaterialOverall WidthOverall DepthBeam CapacityLoad Capacity Per ShelfTypeOverall HeightNumber Of ShelvesPrice
TENNSCO ZA7-3615S-5 Boltless Shelving Starter 36 x 15 5 Shelf | AD4XNG 44P682 ZA7-3615S-5None36"15"600 lbs.600 lbs.Starter84"5€134.79
RFQ
TENNSCO ZA7-3630S-5 Boltless Shelving Starter 36 x 30 5 Shelf | AD4XNJ 44P684 ZA7-3630S-5None36"30"600 lbs.600 lbs.Starter84"5€177.30
RFQ
TENNSCO ZA7-3636S-5 Boltless Shelving Starter 36 x 36 5 Shelf | AD4XNL 44P686 ZA7-3636S-5None36"36"600 lbs.600 lbs.Starter84"5€190.46
RFQ
TENNSCO ZA7-4212S-5 Boltless Shelving Starter 42 x 12 5 Shelf | AD4XNN 44P688 ZA7-4212S-5None42"12"550 lbs.550 lbs.Starter84"5€136.34
RFQ
TENNSCO ZA7-4215S-5 Boltless Shelving Starter 42 x 15 5 Shelf | AD4XNQ 44P690 ZA7-4215S-5None42"15"550 lbs.550 lbs.Starter84"5€144.71
RFQ
TENNSCO ZA7-4218S-5 Boltless Shelving Starter 42 x 18 5 Shelf | AD4XNT 44P692 ZA7-4218S-5None42"18"550 lbs.550 lbs.Starter84"5€146.84
RFQ
TENNSCO ZA7-4224S-5 Boltless Shelving Starter 42 x 24 5 Shelf | AD4XNV 44P694 ZA7-4224S-5None42"24"550 lbs.550 lbs.Starter84"5€152.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZA7-4824S-5W Boltless Shelving Starter 48 x 24 Wire
€369.68 /unit