Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S B0968RK01 Vacuum Breaker Repair Kit 3/8 In | AA2BDY 10C464

T&S B0968RK01 Vacuum Breaker Repair Kit

Item: AA2BDY Model: B0968RK01Cross Ref: 10C464
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.14
5% off
€48.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vacuum Breaker Repair Kit
Connection 3/8"
Fits Brand T&S Brass
For Use With Mfr. Model Number B-0968
Includes 3/8" Vacuum Breaker Piston, O-Rings, Plastic Insert, Self-Tapping Screws
Material Of Construction Plastic
Standards Ab1953, Csa

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)13.18
Ship length (cm)24.77
Ship width (cm)0.64
HS code8484900000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B0968RK01 Vacuum Breaker Repair Kit
€51.14 /unit