Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S B-0968 Vacuum Breaker 3/8 Inch Brass | AA2BDX 10C463

T&S B-0968 Vacuum Breaker 3/8 Inch Brass

Item: AA2BDX Model: B-0968Cross Ref: 10C463
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.28
5% off
€111.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vacuum Breaker
Body Material Brass
Feature Atmospheric Vb
Fits Brand T&S Brass
Flow Rate 11.1 GPM
Max. Pressure 125 psi
Max. Temp. 180°F
Min. Pressure 20 psi
Min. Temp. 40°F

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)13.18
Ship length (cm)24.77
Ship width (cm)0.64
HS code7419910010
Country of OriginCN

Product Variants

ProductModelMax. Temp.MaterialMax. PressureMin. Temp.Body MaterialConnectionPkg. Qty.Price
T & S B-0969 Vacuum Breaker 1/2 Inch Brass | AA2BDZ 10C465 B-0969180°F-125 psi40°FBrass1/2"1€109.14
T&S 001301-45 Atmospheric Vacuum Breaker, 3/4 Inch NPT | AP6TXM 001301-45180°F-125 psi40°F--1€169.13
T&S 002849-40 Vacuum Breaker Unit | AP6YEE 002849-40140°FBrass125 psi40°F--1€167.84
T&S B-0455-M Elevated Vacuum Breaker Assembly, 1/2" NPT, Pack of 6 | AV3NUW B-0455-M------6€1,779.92
T&S B-0929 Vacuum Breaker, 3/8 Inch NPT Female Inlet And Outlet, Chrome Finish | AV3PTV B-0929140°FBrass125 psi40°F--1€235.02
T&S B-0929-A Vacuum Breaker, 1/2 Inch NPT Female Inlet And Outlet, Chrome Finish | AV3PTW B-0929-A140°FBrass125 psi40°F--1€178.25
T&S B-0963 Vacuum Breaker, 1/2 Inch NPT Inlet-Outlet, Continuous Pressure, Spill-Resistant | AV3PUQ B-0963140°F-125 psi40°F--1€446.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0968 Vacuum Breaker 3/8 Inch Brass
€117.28 /unit