Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S B-0155 Pre-rinse Add-on Faucet 6 Inch Spout | AA2BEN 10C479

T&S B-0155 Pre-rinse Add-on Faucet 6 Inch Spout

Item: AA2BEN Model: B-0155Cross Ref: 10C479
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€230.27
10% off
€207.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pre-Rinse Add-On Faucet
Body Material Brass
Cartridge Spindle Size 1/4"
Cartridge-spindle Turn Compression
Compliance CSA, AB1953
Faucet Operation Manual
Faucet Spout Swing
Feature Spring Check
Finish Chrome
Flow Rate 9.73 GPM
Handle Type Lever
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Nozzle Swivel
Nozzle Outlet Type Laminar Flow Device
Number Of Handles 1
Number Of Holes 1.0
Spout Length 6"

Shipping Info:

Ship weight (kg) 1.422
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)33.66
HS code8481901000
Country of OriginUS

Product Variants

ProductModelBody MaterialNumber Of HandlesPrice
T & S B-0156 Pre-rinse Add-on Faucet 2.2 Gpm | AE7BNG 5WMX9 B-0156Brass1€230.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0155 Pre-rinse Add-on Faucet 6 Inch Spout
€230.27 /unit