Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 67L Cartridge Spindle Cold Brass | AA2BED 10C469

T&S 67L Cartridge Spindle Cold Brass

Item: AA2BED Model: 67LCross Ref: 10C469
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.48
5% off
€19.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cold Cartridge Spindle
Finish Brass Plated
Fits Brand T&S Brass
For Use With Mfr. Model Number B-0892
Material Brass
Material Of Construction Brass
Standards Ab1953, Csa
Use With Water Temp. Cold

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
HS code8481901000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 67L Cartridge Spindle Cold Brass
€20.48 /unit