Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 133X Gooseneck Spout Swivel 3/8 Inch Brass | AA2BER 10C482

T&S 133X Swivel Gooseneck, 5-11/16 Inch Spread, 10-3/8 Inch Height, 6-3/8 Inch Clearance

Item: AA2BER Model: 133XCross Ref: 10C482
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.66
5% off
€82.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gooseneck Swivel Spout
Body Material Brass
Connection 3/8"
Finish Chrome
Fits Brand T&S Brass
Flow Rate 26.3 GPM
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Nozzle Swivel
Nozzle Outlet Type Laminar Flow Device
Size 10 3/8" x 5 11/16"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)16.84
Ship length (cm)28.58
Ship width (cm)2.77
HS code8481901000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 133X Swivel Gooseneck, 5-11/16 Inch Spread, 10-3/8 Inch Height, 6-3/8 Inch Clearance
€86.66 /unit