Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 065X Faucet Nozzle 3/8 Inch Brass | AA2BEM 10C478

T&S 065X Faucet Nozzle 3/8 Inch Brass

Item: AA2BEM Model: 065XCross Ref: 10C478
In Stock

Get it by Wednesday, Jan 28

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.97
10% off
€73.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Faucet Nozzle
Body Material Brass
Finish Chrome
Flow Rate 26.3 GPM
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Nozzle Swivel
Nozzle Outlet Type Laminar Flow Device
Size 18"

Shipping Info:

Ship weight (kg) 0.4158
Ship height (cm)9.22
Ship length (cm)51.13
Ship width (cm)9.22
HS code8481901000
Country of OriginUS

Product Variants

ProductModelSizeMax. Temp.FinishFlow RateBody MaterialPrice
T & S 063X Faucet Nozzle 3/8 Inch Brass | AA2BEL 10C477 063X14"140°FChrome26.3 GPMBrass€87.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 065X Faucet Nozzle 3/8 Inch Brass
€81.97 /unit