Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 011278-25 Cartridge Assembly Hot Ceramic | AA2BDU 10C460

T&S 011278-25 Cartridge Assembly Hot Ceramic

Item: AA2BDU Model: 011278-25Cross Ref: 10C460
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.79
5% off
€94.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hot Cartridge Assembly, Ceramic
Body Material Ceramic
Cartridge-spindle Ceramic
Fits Brand T&S Brass
Material Ceramic
Max. Pressure 125 psi
Max. Temp. 180°F
Min. Pressure 20 psi
Min. Temp. 40°F

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.62
Ship length (cm)17.48
Ship width (cm)0.64
HS code8481905000
Country of OriginCN

Product Variants

ProductModelBody MaterialMaterialMax. Temp.FinishPrice
T & S 011276-45 Cartridge Assembly Hot Ceramic | AA2BDR 10C458 011276-45CeramicCeramic180°F-€59.83
T & S 006478-40 Cartridge Assembly Hot Brass | AA2BEJ 10C475 006478-40Brass--Brass Plated€103.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 011278-25 Cartridge Assembly Hot Ceramic
€99.79 /unit