Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 011277-45 Cartridge Assembly Cold Ceramic | AA2BDT 10C459

T&S 011277-45 Cartridge Assembly Cold Ceramic

Item: AA2BDT Model: 011277-45Cross Ref: 10C459
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.99
10% off
€50.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cold Cartridge Assembly, Ceramic
Body Material Ceramic
Cartridge-spindle Ceramic
Fits Brand T&S Brass
Material Ceramic
Max. Pressure 125 psi
Max. Temp. 180°F
Min. Pressure 20 psi
Min. Temp. 40°F

Shipping Info:

Ship weight (kg) 0.0972
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
HS code8481905000
Country of OriginCN

Product Variants

ProductModelMax. Temp.Body MaterialMaterialFinishFlow RatePrice
T & S 011279-25 Cartridge Assembly Cold Ceramic | AA2BDV 10C461 011279-25180°FCeramicCeramic--€101.57
T & S 006477-40 Cartridge Assembly Cold Brass | AA2BEH 10C474 006477-40140°FBrass-Brass Plated18.77 GPM€104.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 011277-45 Cartridge Assembly Cold Ceramic
€55.99 /unit