Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 010388-45 Waste Valve Plunger Brass | AA2BEK 10C476

T&S 010388-45 Waste Valve Plunger Brass

Item: AA2BEK Model: 010388-45Cross Ref: 10C476
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.66
10% off
€38.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Waste Valve Plunger
Body Material Brass

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)13.18
Ship length (cm)24.77
Ship width (cm)0.64
HS code8481901000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 010388-45 Waste Valve Plunger Brass
€42.66 /unit