Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 007947-40 Cartridge Assembly Brass | AA2BDQ 10C457

T&S 007947-40 Cartridge Assembly Brass

Item: AA2BDQ Model: 007947-40Cross Ref: 10C457
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.07
5% off
€90.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cartridge Assembly
Body Material Brass
Finish Brass Plated
Fits Brand T&S Brass
Flow Rate 12.36 GPM
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F

Shipping Info:

Ship weight (kg) 0.1616
Ship height (cm)7.62
Ship length (cm)17.48
Ship width (cm)0.64
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 007947-40 Cartridge Assembly Brass
€95.07 /unit