Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 006482-40 Faucet Cartridge Brass | AA2BDP 10C456

T&S 006482-40 Faucet Cartridge Brass

Item: AA2BDP Model: 006482-40
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.41
5% off
€134.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Faucet Cartridge
Finish Brass Plated
Fits Brand T&S Brass
For Use With Mfr. Model Number B-0290
Material Brass
Material Of Construction Brass
Standards Ab1953, Csa
Use With Water Temp. Hot/Cold

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)5.08
HS code8481901000
Country of OriginUS

Product Variants

ProductModelMax. Temp.Handle TypeMaterialFinishMaterial Of ConstructionPkg. Qty.Price
T&S 002711-40NS Eterna Cartridge, With Spring Check, LTC, Cold, Lever Handle | AP6YCN 002711-40NS140°FLever---1€63.47
T&S 002713-40M Eterna Cartridges, Cold, Pack of 2 | AP6YCR 002713-40M-----2€120.66
T&S 002714-40M Eterna Cartridges, Hot, Pack of 2 | AP6YCU 002714-40M-----2€120.66
T&S 005959-40QT Quarter-Turn Eterna Cartridge, LTC, Cold | AP7AYY 005959-40QT-----1€59.12
T&S 005960-40QT Quarter-Turn Eterna Cartridge, RTC, Hot | AP7AZC 005960-40QT140°F----1€116.14
T&S 006009-40QT Eterna Cartridge, LTC, With Quarter Turn And Teflon Washer | AP7BAA 006009-40QT-----1€52.55
T&S 006010-40QT Eterna Cartridge, RTC, With Quarter Turn And Teflon Washer | AP7BAH 006010-40QT-----1€59.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 006482-40 Faucet Cartridge Brass
€141.41 /unit