Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 006478-40 Cartridge Assembly Hot Brass | AA2BEJ 10C475

T&S 006478-40 Cartridge Assembly Hot Brass

Item: AA2BEJ Model: 006478-40Cross Ref: 10C475
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.61
5% off
€98.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hot Cartridge Assembly, Eterna
Body Material Brass
Cartridge-spindle Compression
Finish Brass Plated
Fits Brand T&S Brass

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
HS code8481901000
Country of OriginUS

Product Variants

ProductModelBody MaterialMaterialMax. Temp.FinishPrice
T & S 011276-45 Cartridge Assembly Hot Ceramic | AA2BDR 10C458 011276-45CeramicCeramic180°F-€59.83
T & S 011278-25 Cartridge Assembly Hot Ceramic | AA2BDU 10C460 011278-25CeramicCeramic180°F-€99.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 006478-40 Cartridge Assembly Hot Brass
€103.61 /unit