Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 006477-40 Cartridge Assembly Cold Brass | AA2BEH 10C474

T&S 006477-40 Cartridge Assembly Cold Brass

Item: AA2BEH Model: 006477-40Cross Ref: 10C474
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.67
5% off
€99.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cold Cartridge Assembly, Eterna
Body Material Brass
Cartridge-spindle Compression
Finish Brass Plated
Fits Brand T&S Brass
Flow Rate 18.77 GPM
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
HS code8481901000
Country of OriginUS

Product Variants

ProductModelMax. Temp.Body MaterialMaterialFinishFlow RatePrice
T & S 011277-45 Cartridge Assembly Cold Ceramic | AA2BDT 10C459 011277-45180°FCeramicCeramic--€55.99
T & S 011279-25 Cartridge Assembly Cold Ceramic | AA2BDV 10C461 011279-25180°FCeramicCeramic--€101.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 006477-40 Cartridge Assembly Cold Brass
€104.67 /unit