T & S 006090-45 Faucet Handle Assembly Hot Zinc | AA2BDN 10C455

T&S 006090-45 Faucet Handle Assembly Hot Zinc

Item: AA2BDN Model: 006090-45Cross Ref: 10C455
In Stock

Get it by Thursday, Dec 25

€28.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hot Handle Assembly
Finish Zinc Plated
Fits Brand T&S Brass
For Use With Mfr. Model Number B-2866-05, B-2866-05-F12, B-2866-05-Fc15, B-2866-05-Lf12, B-2866-05-Lf15, B-2866-05-Vf05, B-2866-05Cr, B-2866-05Fc, B-2866-05Fc-Cr, B-2866-05Fc-Qt, B-2866-05Fc12, B-2867-04, B-2867-04-F05
Handle Type Lever
Material Zinc
Material Of Construction Zinc
Product Type Handle
Standards Ab1953, Csa
Use With Water Temp. Hot

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)3.81
HS code8481905000
Country of OriginUS

Product Variants

ProductModelMaterialFinishHandle TypeMaterial Of ConstructionPrice
T & S 006089-45 Faucet Handle Assembly Cold Zinc | AA2BDM 10C454 006089-45ZincZinc PlatedLeverZinc€28.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 006090-45 Faucet Handle Assembly Hot Zinc
€28.87 /unit