Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 006009-40 Ptfe Seat Cartridge Cold Brass | AA2BEF 10C472

T&S 006009-40 Ptfe Seat Cartridge Cold Brass

Item: AA2BEF Model: 006009-40Cross Ref: 10C472
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.46
10% off
€86.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cold PTFE Seat Cartridge
Body Material Brass
Cartridge-spindle Compression
Finish Brass Plated
Fits Brand T&S Brass
Flow Rate 18.77 GPM
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F

Shipping Info:

Ship weight (kg) 0.1629
Ship height (cm)7.62
Ship length (cm)17.48
Ship width (cm)0.64
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 006009-40 Ptfe Seat Cartridge Cold Brass
€96.46 /unit