Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 002983-40 Faucet Cartridge Hot 1/2 Inch Brass | AA2BDL 10C453

T&S 002983-40 Faucet Cartridge Hot 1/2 Inch Brass

Item: AA2BDL Model: 002983-40Cross Ref: 10C453
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.77
10% off
€72.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hot Cartridge
Body Material Brass
Connection 1/2"
Finish Chrome
Fits Brand T&S Brass
Use With Water Temp. Hot And Cold

Shipping Info:

Ship weight (kg) 0.113
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 002983-40 Faucet Cartridge Hot 1/2 Inch Brass
€80.77 /unit