Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 001257-40 Faucet Bonnet Brass | AA2BEE 10C471

T&S 001257-40 Faucet Bonnet Brass

Item: AA2BEE Model: 001257-40
In Stock

Get it by Tuesday, Nov 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.65
10% off
€21.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Faucet Bonnet
Finish Chrome
Fits Brand T&S Brass
For Use With Mfr. Model Number B-0850
Material Brass
Material Of Construction Brass
Overall Length 1 1/4"
Overall Width 2 1/4"
Product Type Bell/Widespread Escutcheon
Standards Ab1953, Csa

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)7.62
HS code7419995010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 001257-40 Faucet Bonnet Brass
€23.65 /unit