Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 001145-45 Glass Filler Arm Lexan | AA2BDJ 10C451

T&S 001145-45 Glass Filler Arm Lexan

Item: AA2BDJ Model: 001145-45Cross Ref: 10C451
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.11
10% off
€19.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Glass Filler Arm
Body Material Lexan
Fits Brand T&S Brass
Handle Type Glass Filler

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
HS code8481905000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 001145-45 Glass Filler Arm Lexan
€22.11 /unit