Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 001121-45 Pre-rinse Spray Face Plastic | AA2BEC 10C468

T&S 001121-45 Pre-rinse Spray Face Plastic

Item: AA2BEC Model: 001121-45Cross Ref: 10C468
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.23
5% off
€10.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pre-Rinse Spray Face
Body Material Plastic
Fits Brand T&S Brass
Flow Rate 1.15 GPM
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F

Shipping Info:

Ship weight (kg) 0.0455
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
HS code8481905000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 001121-45 Pre-rinse Spray Face Plastic
€11.23 /unit