Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 000821-40 Pre Rinse Spring 3/8 Inch Brass | AA2BDH 10C450

T&S 000821-40 Pre Rinse Spring 3/8 Inch Brass

Item: AA2BDH Model: 000821-40Cross Ref: 10C450
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.61
10% off
€94.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pre-Rinse Spring
Body Material Brass
Connection Type Male UN, FNPT
Finish Chrome
Fits Brand T&S Brass

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
HS code8481901000
Country of OriginIN

Product Variants

ProductModelBody MaterialFinishConnection TypePrice
T & S 000888-45 Pre-rinse Spring Stainless Steel | AC3VLW 2WMF8 000888-45Steel--€126.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 000821-40 Pre Rinse Spring 3/8 Inch Brass
€104.61 /unit