Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S 000369-40 Pre Rinse Riser 3/8 Inch Brass | AA2BDG 10C449

T&S 000369-40 Pre Rinse Riser 3/8 Inch Brass

Item: AA2BDG Model: 000369-40Cross Ref: 10C449
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.96
5% off
€66.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pre-Rinse Riser
Body Material Brass
Finish Chrome
Fits Brand T&S Brass

Shipping Info:

Ship weight (kg) 0.3605
Ship height (cm)6.99
Ship length (cm)73.36
Ship width (cm)2.54
HS code8481901000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 000369-40 Pre Rinse Riser 3/8 Inch Brass
€69.96 /unit