Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT S167CHZ Radius Gage Set 1/64-1/2 Inch 25 Leaves | AC4HHV 2ZVD3 / 50619

STARRETT S167CHZ 50619 Radius Gage Set 1/64-1/2 Inch 25 Leaves

Item: AC4HHV Model: S167CHZCross Ref: 2ZVD3 / 50619
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€628.20
5% off
€596.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Radius Gage Set
Accuracy -0.002" to +0.002"
Case Included Yes
Case Type Pouch
Configuration 5 Convex, Concave Radii
Dimension Type Angle
Finish Satin Chrome
Included Sizes 1/16", 1/2", 1/32", 1/4", 1/64", 1/8", 11/32", 11/64", 13/32", 13/64", 15/64", 17/64", 3/16", 3/32", 3/64", 3/8", 5/16", 5/32", 5/64", 7/16", 7/32", 7/64", 9/32", 9/64"
Includes Holder
Increments 1/64" (1/64" to 17/64"), 1/32" (9/32" to 1/2")
Maximum Measurement - Inch 1/2"
Minimum Measurement - Inch 1/64"
Number Of Leaves 25
Range 1/64" to 17/64", 9/32" to 1/2"
Set Style Fixed Leaves With Handle

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)4.06
Ship length (cm)18.8
Ship width (cm)9.4
HS code9017308000
Country of OriginUS

Product Details:

    • Gauges per Set (25 Leaves)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S167CHZ 50619 Radius Gage Set 1/64-1/2 Inch 25 Leaves
€628.20 /unit