Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 667-30 Thickness Gage 0.030 Inch 1/2 x 12 In | AE6MXK 5UAF9 / 52868

STARRETT 667-30 52868 Thickness Gage 0.030 Inch 1/2 x 12 In

Item: AE6MXK Model: 667-30Cross Ref: 5UAF9 / 52868
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.25
5% off
€5.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Thickness Gage
Blade Length 12"
Blade Material Steel
Blade Style Long Blade
Blade Width 1/2"
Calibration Certificate No
Construction Tempered Steel
Dimension Type Inch
Finish Unfinished
Form Strip
Leaves Straight
Length 12"
Locking Device No
Markings Inch
Material Tempered Steel
Non-magnetic No
Number Of Leaves 1
Range 0.03"
Size Of Leaves 1/2" x 12"
Thickness 0.03"
Thickness (in) 0.03"
Width 1/2"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.25
Ship length (cm)31.24
Ship width (cm)2.54
HS code9017308000
Country of OriginUS

Product Variants

ProductModelRangeMaterialDimension TypeLong Form Calibration CertificateFinishNumber Of LeavesCalibration CertificateConstructionPrice
STARRETT 667-1/2 Thickness Gage 0.0005 Inch 1/2 x 12 In | AE6MWA 5UAC7 / 64209 667-1/20.0005"Tempered SteelInch-Unfinished1NoTempered Steel€39.14
STARRETT 667-1 Thickness Gage 0.001 Inch 1/2 x 12 In | AE6MWB 5UAC8 / 52837 667-10.001"Tempered SteelInch-Unfinished1NoTempered Steel€13.65
STARRETT 667-1 1/2 Thickness Gage 0.0015 Inch 1/2 x 12 In | AE6MWC 5UAC9 / 52838 667-1 1/20.0015"Tempered SteelInch-Unfinished1NoTempered Steel€8.18
STARRETT 667-2 Thickness Gage 0.002 Inch 1/2 x 12 In | AE6MWD 5UAD0 / 52839 667-20.002"Tempered SteelInch-Unfinished1NoTempered Steel€8.11
STARRETT 667-2 1/2 Thickness Gage 0.0025 Inch 1/2 x 12 In | AE6MWE 5UAD1 / 52840 667-2 1/20.0025"Tempered SteelInch-Unfinished1NoTempered Steel€8.06
STARRETT 667-3 Thickness Gage 0.003 Inch 1/2 x 12 In | AE6MWF 5UAD2 / 52841 667-30.003"Tempered SteelInch-Unfinished1NoTempered Steel€8.18
STARRETT 667-4 Thickness Gage 0.004 Inch 1/2 x 12 In | AE6MWG 5UAD3 / 52842 667-40.004"Tempered SteelInch-Unfinished1NoTempered Steel€6.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 667-30 52868 Thickness Gage 0.030 Inch 1/2 x 12 In
€6.25 /unit