Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 25-511J Dial Indicator 0-0.2 Inch 0-5-0 | AD6XEU 4CER5 / 53299

STARRETT 25-511J 53299 Dial Indicator, 0.2 Inch Range, 0-5-0 Dial Reading

Item: AD6XEU Model: 25-511JCross Ref: 4CER5 / 53299
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€734.81
5% off
€698.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Dial Indicator
Accuracy -0.0001" to +0.0001"
Agd Number AGD 2
Back Type Lug On Center
Bearing Type Jeweled
Bezel Lock Yes
Calibration Certificate No
Contact Point Dia. 1/4"
Contact Point Shape Radius
Contact Point Style Ball
Dial Color White
Dial Reading 0-5-0
Dial Size 2 1/4"
Dimension Type Inch
Graduations 0.0001"
Includes Case No
Long Form Calibration Certificate No
Maximum Measurement - Inch 1/5"
Minimum Measurement - Inch 0"
Non-magnetic No
Number Of Indicators 1
Operation Type Plunger
Range 0" to 0.2"
Range Per Revolution 0.01"
Reading Balanced
Shock Resistant Yes
Standards AGD
Stem Dia. 0.375"
Stem Thread Size #4-48

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.6
Ship length (cm)15.75
Ship width (cm)10.41
HS code9017308000
Country of OriginUS

Product Details:

    • Starrett 25-511J is a dial indicator with a non-shock mechanism featuring sharp bezel serrations for a positive grip, a massive bridge for rigid bearing support and a lug-on-centre back.
    • This Starrett dial indicator has a total range of 0.2 inches with graduations at every 0.0001 inch to ensure smooth operation, and is used to accurately measure small distances.

Product Variants

ProductModelReadingDial ReadingGraduationsStem Dia.Dial ColorStem Thread SizeRangeDimension TypePrice
STARRETT 25-211J Dial Indicator Agd Group 2 0-0.025 In | AC4GYR 2ZUH6 / 53255 25-211JContinuous0-100.0001"0.375"White#4-480" to 0.025"Inch€576.02
STARRETT 25-341/5J Dial Indicator 0-50-0 0-0.500 In | AC4GYT 2ZUH7 / 53285 25-341/5JBalanced0-50-00.001"0.375"White#4-480" to 0.5"Inch€414.80
STARRETT 25-441/5J Dial Indicator 0-100 0-0.500 In | AC4GYU 2ZUH8 / 53293 25-441/5JContinuous0-1000.001"0.375"White#4-480" to 0.5"Inch€417.12
STARRETT 25-441J Dial Indicator Agd Group 2 0-1.000 In | AC4GYV 2ZUH9 / 53295 25-441JContinuous0-1000.001"3/8"White#4-480" to 1"Inch€355.68
STARRETT 25-481J Dial Indicator Agd Group 2 0-10.00mm | AC4GYW 2ZUJ1 / 53297 25-481JContinuous0-1000.01 mm3/8"Yellow#4-480 mm to 10 mmMetric€485.21
STARRETT 25-881J Dial Indicator Agd Group 2 0-25.00mm | AC4GYX 2ZUJ2 / 53307 25-881JContinuous0-1000.01 mm0.375"Yellow#4-480 mm to 25 mmMetric€487.76
STARRETT 25-441J W/SLC Dial Indicator With Slc 0-1.000 In | AC8VEF 3DZR3 / 66863 25-441J W/SLCContinuous0-1000.001"0.375"White#4-480" to 1"Inch€433.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 25-511J 53299 Dial Indicator, 0.2 Inch Range, 0-5-0 Dial Reading
€734.81 /unit