Flat Shipping

Flat Shipping at €29.99 + VAT

SHURTAPE PC 858 CA Hvac Tape 48 x 55m 14 Mil Silver Metallic | AA2ALL 10A413

SHURTAPE PC 858 CA Hvac Tape 48 x 55m 14 Mil Silver Metallic

Item: AA2ALL Model: PC 858 CACross Ref: 10A413
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.94
5% off
€32.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item H VAC Tape
Adhesion Strength 70 oz./in.
Adhesion To Steel 70 oz./in.
Adhesive Natural Rubber, Synthetic Rubber
Brand And Series Shurtape PC 858CA
Common Industry General Maintenance & Repair
Diameter 1.89"
Duct Tape Grade Grade Premium
Duct Tape Length 60 yd.
Duct Tape Primary Material Cloth
Duct Tape Type Listed/Printed Type
Duct Tape Width 1 7/8"
Environment Indoor And Outdoor
Imperial Tape Length 60 yd.
Imperial Tape W X L 1 7/8" x 60 yd.
Imperial Tape Width 1 7/8"
Length 55m
Material Waterproof Metalized Polyethylene
Maximum Tape Performance Temperature 212°F
Metric Tape Length 55m
Metric Tape Width 47.6 mm
Minimum Tape Performance Temperature 50°F
Overall Tape Diameter 6 7/8"
Performance Temp. +50°F to +212°F
Product Form Continuous Roll
Series PC 858CA Series
Shape Continuous Roll
Specifications Met ASTM, FSI 15/SDI 30, PSTC, UL LISTED
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Cloth
Tape Backing Material Polyethylene Coated Cloth
Tape Color Silver
Tape Core Diameter 6 3/4"
Tape Dispensing Form Continuous Roll
Tape Duty Rating Heavy Duty
Tape Elongation 10%
Tape Message Pc 858Ca Ul 181B-Fx Listed Class 1 Flex Duct
Tape Resistance Properties Flame-Resistant
Tape Shape Continuous Roll
Tape Sub-type UL Printed Duct Tape
Tape Tensile Strength 30 lbs./in.
Tape Thickness 14 mil.
Tape Type Duct & Repair Tape
Temperature Range 50°F to 212°F
Tensile Strength 27 lbs.-in.
Thickness 13.5 mil.
Width 48 mm
Standards ASTM, PSTC, UL 181B-FX, UL 723

Shipping Info:

Ship weight (kg) 1.02
Ship height (cm)30.99
Ship length (cm)36.83
Ship width (cm)36.58
HS code5906100000
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessTape Backing ConstructionTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelPrice
SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Black Printed | AA2ALG 10A374 DC 181UL Printed Duct TapeBlack2.7 mil.FilmPolypropylene FilmAcrylicIndoor Only38 oz./in.€37.91
SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Silver Metallic | AA2ALH 10A375 DC 181UL Printed Duct TapeSilver2.7 mil.FilmPolypropylene FilmAcrylicIndoor Only38 oz./in.€35.08
SHURTAPE LS 300 Hvac Tape 48mm x 55m 3 Mil Black | AA2ALJ 10A411 LS 300Outdoor Line Set Film TapeBlack2.85 mil.ClothPolypropylene Coated ClothAcrylicIndoor And Outdoor35 oz./in.€20.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE PC 858 CA Hvac Tape 48 x 55m 14 Mil Silver Metallic
€33.94 /unit