Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHURTAPE LS 300 Hvac Tape 48mm x 55m 3 Mil Black | AA2ALJ 10A411

SHURTAPE LS 300 Hvac Tape 48mm x 55m 3 Mil Black

Item: AA2ALJ Model: LS 300Cross Ref: 10A411
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.60
5% off
€19.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item H VAC Tape
Adhesion To Steel 35 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Backing Material Cloth
Brand And Series Shurtape LS 300
Color Black
Color Family Black
Common Industry General Maintenance & Repair
Diameter 1.89"
Duct Tape Type Duct Tape
Environment Indoor And Outdoor
Imperial Tape Length 60 yd.
Imperial Tape Width 1 7/8"
Imperial Tape Wxl 1 7/8" x 60 yd.
Material Cast Propylene Film
Maximum Tape Performance Temperature 210°F
Metric Tape Length 55m
Metric Tape Width 47.6 mm
Minimum Tape Performance Temperature -35°F
Number Of Adhesive Sides 1
Performance Temp. -35°F to +210°F
Product Form Continuous Roll
Series LS 300 Series
Shape Continuous Roll
Specifications Met Astm, Pstc
Standards Astm, Pstc
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Cloth
Tape Backing Material Polypropylene Coated Cloth
Tape Color Black
Tape Core Diameter 4 1/4"
Tape Elongation 180%
Tape Resistance Properties Uv Resistant
Tape Sub-type Outdoor Line Set Film Tape
Tape Tensile Strength 37 lbs./in.
Tape Thickness 2.85 mil.
Tape Type Sealing Cloth & Film Tape
Temperature Range -35°F to +210°F
Thickness 2.85 mil.
Width 48 mm

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)30.73
Ship length (cm)27.18
Ship width (cm)26.92
HS code3919905060
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessTape Backing ConstructionTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelPrice
SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Black Printed | AA2ALG 10A374 DC 181UL Printed Duct TapeBlack2.7 mil.FilmPolypropylene FilmAcrylicIndoor Only38 oz./in.€37.91
SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Silver Metallic | AA2ALH 10A375 DC 181UL Printed Duct TapeSilver2.7 mil.FilmPolypropylene FilmAcrylicIndoor Only38 oz./in.€35.08
SHURTAPE PC 858 CA Hvac Tape 48 x 55m 14 Mil Silver Metallic | AA2ALL 10A413 PC 858 CAUL Printed Duct TapeSilver14 mil.ClothPolyethylene Coated ClothRubberIndoor And Outdoor70 oz./in.€33.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE LS 300 Hvac Tape 48mm x 55m 3 Mil Black
€20.60 /unit