Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Silver Metallic | AA2ALH 10A375

SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Silver Metallic

Item: AA2ALH Model: DC 181Cross Ref: 10A375
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.08
5% off
€33.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item H VAC Tape
Adhesion To Steel 38 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Brand And Series Shurtape DC 181
Color Black, Silver
Common Industry Construction
Diameter 1.89"
Duct Tape Length 120.2 yd.
Duct Tape Width 1 7/8"
Environment Indoor Only
Imperial Tape Length 120 yd.
Imperial Tape W X L 1 7/8" x 120 yd.
Imperial Tape Width 1 7/8"
Length 110m
Material Metalized Polypropylene
Maximum Tape Performance Temperature 210°F
Metric Tape Length 110m
Metric Tape Width 48 mm
Minimum Tape Performance Temperature 10°F
Performance Temp. -10°F to +210°F
Product Form Continuous Roll
Series DC 181 Series
Shape Continuous Roll
Specifications Met Ul Listed
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Backing Material Polypropylene Film
Tape Color Silver
Tape Duty Rating Light Duty
Tape Elongation 200%
Tape Sub-type UL Printed Duct Tape
Tape Tensile Strength 31 lbs./in.
Tape Thickness 2.7 mil.
Tape Type Duct & Repair Tape
Temperature Range 10°F to 210°F
Thickness 2.8 mil.
Width 48 mm
Standards FSI 25/SDI 50, UL 181B-FX, UL 723, UL LISTED

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)30.48
Ship length (cm)27.94
Ship width (cm)28.19
HS code3919905060
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessTape Backing ConstructionTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelPrice
SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Black Printed | AA2ALG 10A374 DC 181UL Printed Duct TapeBlack2.7 mil.FilmPolypropylene FilmAcrylicIndoor Only38 oz./in.€37.91
SHURTAPE LS 300 Hvac Tape 48mm x 55m 3 Mil Black | AA2ALJ 10A411 LS 300Outdoor Line Set Film TapeBlack2.85 mil.ClothPolypropylene Coated ClothAcrylicIndoor And Outdoor35 oz./in.€20.60
SHURTAPE PC 858 CA Hvac Tape 48 x 55m 14 Mil Silver Metallic | AA2ALL 10A413 PC 858 CAUL Printed Duct TapeSilver14 mil.ClothPolyethylene Coated ClothRubberIndoor And Outdoor70 oz./in.€33.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE DC 181 HVAC Tape 48 x 110m 3 mil Silver Metallic
€35.08 /unit