Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SECURITRON DK-12 Digital Access Keypad 12 Button | AA2ALQ 10A459

SECURITRON DK-12 Digital Access Keypad 12 Button

Item: AA2ALQ Model: DK-12Cross Ref: 10A459
In Stock

Get it by Friday, May 1

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€340.65
5% off
€323.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Illuminated Digital Access Keypad
Access Type Keypad
Application Wall
Case Material Stainless Steel
Depth 3"
Features 10-Digit Operation, 5 A Spdt Relay, Audible Keystroke Echo, Passage And Lockout Modes, Red, Yellow, And Green Leds, Request-To-Exit Input, Single Gang
Height 4 1/2"
Interface Stand Alone
Keypad Type Digital Access
Material Stainless Steel
Max. User Codes 99
Number Of Buttons 12
Number Of Keys 12
Operating Temperature - Maximum 140°F
Operating Temperature - Minimum -10°F
Overall Depth 3/16"
Overall Height 4 1/2"
Overall Width 2 3/4"
Power Required 12/24/30V DC/300V AC
Timed Entry Allowance 1 sec. to 99 sec.
Voltage 12/24V
Weather Resistant No
Width 2 3/4"
standard CE: EN 50081-1, EN 61000-6-2

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)8.38
Ship length (cm)14.73
Ship width (cm)8.64
HS code8537109060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITRON DK-12 Digital Access Keypad 12 Button
€340.65 /unit