Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING SPX-31-31-F Rigid Shaft Coupling Two Piece 1-15/16in | AF9XAH 30VK30

RULAND MANUFACTURING SPX-31-31-F 1-15/16 x 1-15/16 Inch Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 3 3/8 Inch OD, 4 7/8 Inch Lg.

Item: AF9XAH Model: SPX-31-31-FCross Ref: 30VK30
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,348.74
5% off
€1,281.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rigid Shaft Coupling
Bore Dia. 1.938"
Bore Diameter 1 1 15/16"
Bore Diameter 2 1 15/16"
Bore Tolerance +0.0005" to +0.002"
Bore Type Round
Clearance Dia. 3.657"
Clearance Diameter 3.66"
Coupling Construction Two-Piece
Coupling Material Carbon Steel
Coupling Material Finish Black Oxide
Coupling Material Grade Grade 1215
Coupling Outside Diameter 3 3/8"
Different Bore Sizes No
Fastener Tightening Torque 570 lbs.-in.
Features Precision Honed Bores, Vibration Resistant Screws
Grade Grade 1215
Included Screws (8) Clamp Screws
Material Lead Free Steel
Max. Rpm 4000 RPM
Maximum Bore Diameter 1 15/16"
Maximum Operating Temperature 350°F
Minimum Operating Temperature -40°F
Number Of Locking Screws 8
Outside Dia. 3 3/8"
Overall Length 4 7/8"
Rated Torque 20250 lbs.-in.
Recommended Gap 0.094"
Resistance Properties Corrosion Resistant
Screw Location From Center 1.391"
Screw Material Alloy Steel
Screw Material Finish Black Oxide
Screw Thread Size 3/8"-24
Shaft Locking Type Clamp On
Shaft Tolerance -0.0005" to 0"
System Of Measurement Imperial
Type Two Piece Clamp
Zero Backlash Yes

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)10.92
Ship length (cm)12.4
Ship width (cm)10.92
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Bore Diameter 1Bore Diameter 2Coupling Outside DiameterOverall LengthCoupling MaterialScrew MaterialMax. TorquePrice
RULAND MANUFACTURING SPX-20-20-SS Coupling Two Piece Bore Diameter 1 1/4 In | AB8XJD 2ACJ7 SPX-20-20-SS2.286"1 1/4"1 1/4"2 1/16"-Stainless SteelStainless Steel3200 lbs.-in.€625.89
RULAND MANUFACTURING SPX-22-22-SS Coupling Two Piece Bore Diameter 1 3/8 In | AB8XJH 2ACL1 SPX-22-22-SS2.772"1 3/8"1 3/8"2 1/2"3 5/8"Stainless SteelStainless Steel3800 lbs.-in.€946.77
RULAND MANUFACTURING SPX-24-16-F Coupling Two Piece Bore Diameter 1 1/2 x 1 In | AB8XJL 2ACL4 SPX-24-16-F2.886"1 1/2"1"2 5/8"3 7/8"Carbon SteelAlloy Steel6800 lbs.-in.€364.90
RULAND MANUFACTURING SPX-24-16-SS Coupling Two Piece Bore Diameter 1 1/2 x 1 In | AB8XJP 2ACL7 SPX-24-16-SS-1 1/2"1"2 5/8"3 7/8"Stainless SteelStainless Steel4000 lbs.-in.€1,077.15
RULAND MANUFACTURING SPX-28-28-SS Coupling Two Piece Bore Diameter 1 3/4 In | AB8XJT 2ACN1 SPX-28-28-SS3.365"1 3/4"1 3/4"3 1/8"4 1/2"Stainless SteelStainless Steel7400 lbs.-in.€2,425.37
RULAND MANUFACTURING SPX-32-32-F Coupling Two Piece Bore Diameter 2 In | AB8XJW 2ACN4 SPX-32-32-F3.717"2"2"3 3/8"4 7/8"Carbon SteelAlloy Steel13600 lbs.-in.€925.81
RULAND MANUFACTURING SPX-32-32-SS Coupling Two Piece Bore Diameter 2 In | AB8XJZ 2ACN7 SPX-32-32-SS3.717"---4 7/8"--8200 lbs.-in.€2,943.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPX-31-31-F 1-15/16 x 1-15/16 Inch Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 3 3/8 Inch OD, 4 7/8 Inch Lg.
€1,348.74 /unit