Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING SP-7-A Shaft Collar Two Piece Clamp Id 0.438 In | AB8XNP 2ACZ9

RULAND MANUFACTURING SP-7-A 7/16 Inch Two-Piece Shaft Collar, Aluminum, Clamp Style, 15/16 Inch OD, 0.343 Inch Wd.

Item: AB8XNP Model: SP-7-ACross Ref: 2ACZ9
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.83
5% off
€24.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shaft Collar
Bore Dia. 0.438"
Bore Diameter 7/16"
Bore Tolerance +0.0005" to +0.002"
Bore Type Round
Cap Screw Size #6-32
Clearance Dia. 1"
Clearance Diameter 1.08"
Collar Construction 2-Piece
Collar Material Aluminum
Collar Material Finish Bright
Collar Material Grade Grade 2024
Collar Outside Diameter 15/16"
Collar Style Clamp
Collar Width 11/32"
Dimension Type Standard
Finish Bright
For Shaft Diameter 7/16"
Grade Grade 2024
Included Screws (2) Hex Socket Cap Screw
Inside Dia. 0.438"
Material Aluminum
Maximum Operating Temperature 225°F
Minimum Operating Temperature -40°F
Number Of Pieces 2
Operating Temp. Range -40°F to +225°F
Outside Dia. 0.938"
Screw Location From Center 0.34"
Screw Material Alloy Steel
Screw Material Finish Black Oxide
Screw Seating Torque 28 lbs.-in.
Screw Size #6-32
Screw Thread Size #6-32
Shaft Locking Type Clamp On
Shaft Tolerance -0.0005" to 0"
System Of Measurement Imperial
Type Two Piece Clamp
Width 0.344"
Width Tolerance -0.01" to +0.003"
Withstand Temp. 225°F

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code8483608000
Country of OriginUS

Product Variants

ProductModelCollar MaterialOutside Dia.Bore Dia.Screw MaterialCollar Material FinishShaft ToleranceBore ToleranceIncluded ScrewsPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-AAluminum2 7/8"1 7/8"Alloy SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€92.59
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-FCarbon Steel2 7/8"1 7/8"Alloy SteelBlack Oxide-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€70.70
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SSStainless Steel2 7/8"1 7/8"Stainless SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€260.76
RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2 SP-42-FCarbon Steel3 7/8"-Alloy SteelBlack Oxide-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€157.08
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SSStainless Steel4"2.688"Stainless SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€497.45
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-AAluminum4"-Alloy SteelBright-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€195.88
RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8 SP-44-FCarbon Steel4"-Alloy SteelBlack Oxide-0.0005" to 0"+0.0005" to +0.002"(2) Hex Socket Cap Screw€163.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-7-A 7/16 Inch Two-Piece Shaft Collar, Aluminum, Clamp Style, 15/16 Inch OD, 0.343 Inch Wd.
€25.83 /unit