Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING CL-23-SS Shaft Collar One Piece Clamp Id 1.438 In | AB8YWM 2AKL3

RULAND MANUFACTURING CL-23-SS 1 7/16 Inch One-Piece Shaft Collar, 303 SS, Clamp Style, 2 1/4 Inch OD, 0.563 Inch Wd.

Item: AB8YWM Model: CL-23-SSCross Ref: 2AKL3
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.06
5% off
€84.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shaft Collar
Bore Dia. 1.437"
Bore Diameter 1 7/16"
Bore Tolerance +0.0005" to +0.002"
Cap Screw Thread Size 1/4"-28
Clearance Dia. 2.465"
Clearance Diameter 2.47"
Collar Construction 1-Piece
Collar Material Stainless Steel
Collar Material Finish Bright
Collar Material Grade Grade 303
Collar Outside Diameter 2 1/4"
Collar Style Clamp
Collar Width 9/16"
Dimension Type Standard
Finish Bright
For Shaft Diameter 1 7/16"
For Shaft Type Round
Grade Grade 303
Included Screws (1) Hex Socket Cap Screw
Inside Dia. 1.437"
Material Stainless Steel
Maximum Operating Temperature 350°F
Minimum Operating Temperature -40°F
Number Of Pieces 1
Operating Temp. Range -40°F to +350°F
Outside Dia. 2 1/4"
Resistance Properties Corrosion Resistant
Screw Location From Center 0.92"
Screw Material Stainless Steel
Screw Material Finish Bright
Screw Material Grade Grade 304
Screw Seating Torque 110 lbs.-in.
Screw Thread Size 1/4"-28
Shaft Locking Type Clamp On
Shaft Tolerance -0.0005" to 0"
System Of Measurement Imperial
Type One Piece Clamp
Width 0.562"
Width Tolerance -0.01" to +0.003"
Withstand Temp. 350°F

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)1.42
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Collar MaterialBore Dia.Clearance Dia.Screw MaterialCollar Material FinishShaft ToleranceIncluded ScrewsPrice
RULAND MANUFACTURING CL-40-F Shaft Collar One Piece Clamp Id 2.500 In | AB8YJG 2AHV1 CL-40-F3 3/4"Carbon Steel2 1/2"4.034"Alloy SteelBlack Oxide-0.0005" to 0"(1) Hex Socket Cap Screw€122.93
RULAND MANUFACTURING CL-10-A Shaft Collar One Piece Clamp Id 0.625 In | AB8YUT 2AKF7 CL-10-A1.312"-5/8"1 1/2"Alloy Steel---€16.42
RULAND MANUFACTURING CL-10-F Shaft Collar One Piece Clamp Id 0.625 In | AB8YUU 2AKF8 CL-10-F1.312"-5/8"1 1/2"Alloy Steel---€13.42
RULAND MANUFACTURING CL-10-SS Shaft Collar One Piece Clamp Id 0.625 In | AB8YUV 2AKF9 CL-10-SS1.312"Stainless Steel5/8"1 1/2"Stainless SteelBright-0.0005" to 0"(1) Hex Socket Cap Screw€33.17
RULAND MANUFACTURING CL-11-A Shaft Collar One Piece Clamp Id 0.688 In | AB8YUW 2AKG1 CL-11-A-Aluminum-1.564"Alloy SteelBright-0.0005" to 0"(1) Hex Socket Cap Screw€18.21
RULAND MANUFACTURING CL-11-F Shaft Collar One Piece Clamp Id 0.688 In | AB8YUX 2AKG2 CL-11-F-Carbon Steel-1.564"Alloy SteelBlack Oxide-0.0005" to 0"(1) Hex Socket Cap Screw€14.85
RULAND MANUFACTURING CL-11-SS Shaft Collar One Piece Clamp Id 0.688 In | AB8YUY 2AKG3 CL-11-SS-Stainless Steel-1.564"Stainless SteelBright-0.0005" to 0"(1) Hex Socket Cap Screw€39.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CL-23-SS 1 7/16 Inch One-Piece Shaft Collar, 303 SS, Clamp Style, 2 1/4 Inch OD, 0.563 Inch Wd.
€89.06 /unit