Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

POSI LOCK 10655 Jaw Head Assembly | AD4UVP 44D213

POSI LOCK 10655 Jaw Head Assembly

Item: AD4UVP Model: 10655Cross Ref: 44D213
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€209.41
5% off
€198.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Jaw Head Assembly
Compatible With Brand Posilock
Compatible With Manufacturer Model Number PT106
Compatible With Series PT Series
Fits Brand Posi Lock Puller, Inc.
For Use With Grainger Item Number 1AC04
For Use With Mfr. Model Number 106
Product Type Jaw Head Assembly

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)7.62
HS code7318159000
Country of OriginUS

Product Variants

ProductModelMPNPrice
POSI LOCK 11055 Jaw Head Assembly | AD4UVL 44D210 1105511055€285.71
POSI LOCK 20655 Jaw Head Assembly | AD4UVW 44D219 2065520655€215.06
POSI LOCK 10455 Jaw Head Assembly | AD4UWA 44D224 1045510455€160.38
POSI LOCK 21055 Jaw Head Assembly | AD4UWC 44D226 2105521055€285.09
POSI LOCK 11355 Jaw Head Assembly | AD4UWD 44D227 1135511355€544.56
POSI LOCK 11655 Jaw Head Assembly | AD4UWG 44D230 1165511655€542.59
POSI LOCK 20455 Jaw Head Assembly | AD4UWR 44D241 2045520455€163.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POSI LOCK 10655 Jaw Head Assembly
€209.41 /unit