Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS SNX2416-7 Ylw Stack And Nest Bin 24 Inch Length Yellow | AA2CZT 10E155

ORBIS SNX2416-7 Ylw Stack And Nest Bin 24 Inch Length Yellow

Item: AA2CZT Model: SNX2416-7 YlwCross Ref: 10E155
In Stock

Get it by Wednesday, Dec 24

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.97
10% off
€25.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stack and Nest Container
Body Color Yellow
Capacity 1 cu. ft.
Color Yellow
Fda Compliant Yes
Finish Smooth
Includes Lid No
Inside Height 6 1/4"
Inside Length 20 1/4"
Inside Width 12 3/8"
Load Capacity 40 lbs.
Material Plastic
Nestable Yes
Outside Height 7 3/8"
Outside Length 24"
Outside Width 16"
Overall Height 7 1/4"
Overall Length 23 7/8"
Overall Lxwxh 23.875" x 16" x 7.25"
Overall Width 16"
Overall Wxh 16" x 7.25"
Resistant To Impact
Shape Rectangular
Stackable Yes
Stacking Capacity 200 lbs.
Storage Capacity 7.5 gal.
Type Vented Tote
Standards FDA COMPLIANT

Shipping Info:

Ship weight (kg) 1.34
Ship height (cm)18.54
Ship length (cm)58.67
Ship width (cm)38.86
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorFinishCapacityMaterialLoad CapacityWall TypePrice
ORBIS AF2416-6 Green Stack And Nest Bin 23-3/4 Inch Length Green | AA2CZU 10E156 AF2416-6 GreenGreenVented1.2 cu. ft.Plastic40 lbs.Vented€46.75
ORBIS AF2416-10 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZV 10E157 AF2416-10 GreenGreenVented1.6 cu. ft.Plastic40 lbs.Vented€63.27
ORBIS AF2416-13 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZW 10E158 AF2416-13 GreenGreenVented2.1 cu. ft.Plastic40 lbs.Vented€62.61
ORBIS AF-21 Beige Stack And Nest Bin 24 Inch Length Beige | AA2CZY 10E160 AF-21 BeigeBeigeVented2.9 cu. ft.Plastic40 lbs.Vented€58.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS SNX2416-7 Ylw Stack And Nest Bin 24 Inch Length Yellow
€27.97 /unit