ORBIS NPL650-01 Blk Bread Basket 26-1/2 x 22 x 5 Black | AA2CZM 10E150

ORBIS NPL650-01 Blk Bread Basket 26-1/2 x 22 x 5 Black

Item: AA2CZM Model: NPL650-01 BlkCross Ref: 10E150
In Stock

Get it by Tuesday, Mar 17

€34.16
5% off
€32.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bread Tray
Color Black
Inside Length 25 1/4"
Inside Width 21 1/4"
Material Plastic
Nsf Certified No
Overall Height 6"
Overall Length 26 5/8"
Overall Width 22 1/8"
Product Type Bread Basket
Type Stackable

Shipping Info:

Ship weight (kg) 1.81
Ship height (cm)15.75
Ship length (cm)67.82
Ship width (cm)56.9
HS code3923100000
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS NPL650-01 Blk Bread Basket 26-1/2 x 22 x 5 Black
€34.16 /unit